Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DM120E36P5BAA3 Parts - York Central Air Conditioner
Brand:
York
SKU:
DM120E36P5BAA3
Description
–
York Central Air Conditioner DM120E36P5BAA3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
Refrigerant Control (405° Open, 265° Close), S1-025-35356-000
SKU:
S1-025-35356-000
York
Refrigerant Pressure Control, 22 Open 45 Close, S1-025-39926-000
SKU:
S1-025-39926-000
York
Access Door for Control Box or Filters, S1-07322605000
SKU:
S1-07322605000
York
Hinged, Leafed Bracket, S1-073-23059-000
SKU:
S1-073-23059-000
York
20" x 24" x 2" Air Filter, S1-026-45701-000
SKU:
S1-026-45701-000
York
Jumper Harness w/ 4 Circuit Plug, S1-025-35366-009
SKU:
S1-025-35366-009
York
Enthalpy Sensor, S1-03103000000
SKU:
S1-03103000000
York
Drain Pan , S1-032-00184-000
SKU:
S1-032-00184-000
York
Bracket Hinge, S1-073-23036-000
SKU:
S1-073-23036-000
York
Door 1"exposed Thread Hndl, S1-02922122000
SKU:
S1-02922122000
York
Upper Economizer Panel, S1-373-26366-000
SKU:
S1-373-26366-000
York
Latch (oblong) Plate, S1-07323041000
SKU:
S1-07323041000
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
Discharge Sensor, S1-025-41266-000
SKU:
S1-025-41266-000
York
Single Hinged Bracket, S1-073-22796-000
SKU:
S1-073-22796-000
York
23-1/8" x 24-5/8" x 1" Cleanable Air Filter, S1-02625535000
SKU:
S1-02625535000
York
Valve Stem Replacement, S1-022-08017-000
SKU:
S1-022-08017-000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video