Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DM150E54S2BMA1A Parts - York Central Air Conditioner
Brand:
York
SKU:
DM150E54S2BMA1A
Description
–
York Central Air Conditioner DM150E54S2BMA1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
40
Replacement Parts
Neoprene Compressor Isolator, S1-028-10581-000
SKU:
S1-028-10581-000
York
Refrigerant Pressure Control (7° Open, 22° Close), S1-025-30249-700
SKU:
S1-025-30249-700
York
Venter Blower Kit with Motor and Gasket, S1-32639532000
SKU:
S1-32639532000
York
Control Board, S1-33109150002
SKU:
S1-33109150002
York
Venter Blower Plate Replacement, S1-07322671000
SKU:
S1-07322671000
York
Drain Pan , S1-032-00184-000
SKU:
S1-032-00184-000
York
45-55f SPST Limit Switch, S1-02535355000
SKU:
S1-02535355000
York
Bracket Hinge, S1-073-23036-000
SKU:
S1-073-23036-000
York
-.33 WC Pressure Switch, S1-02439479000
SKU:
S1-02439479000
York
Blower Motor Mounting Plate, S1-07322913000
SKU:
S1-07322913000
York
6.75" Rain Shield, 1/2" Shaft, S1-02434554000
SKU:
S1-02434554000
York
15 x 15 Blower Wheel (1" Bore), S1-02625529704
SKU:
S1-02625529704
York
Upper Economizer Panel, S1-373-26366-000
SKU:
S1-373-26366-000
York
Single Hinged Bracket, S1-073-22796-000
SKU:
S1-073-22796-000
York
200F Open M/R Temperature Control, S1-02527747002
SKU:
S1-02527747002
York
230V 3 Phase Compressor R22 (72500 BTU), S1-015-03251-001
SKU:
S1-015-03251-001
York
Motor Arm Mount, S1-026-35590-000
SKU:
S1-026-35590-000
York
1" x 23" Shaft, S1-06370930000
SKU:
S1-06370930000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video