Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DM300E54B2AAA1A Parts - York Central Air Conditioner
Brand:
York
SKU:
DM300E54B2AAA1A
Description
–
York Central Air Conditioner DM300E54B2AAA1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
36
Replacement Parts
Thermal Expansion Valve R22 1/2" x 7/8" Ext Eq 11ton, S1-022-08998-000
SKU:
S1-022-08998-000
York
1-Groove, Fixed Sheave, Split Taper, S1-028-13330-000
SKU:
S1-028-13330-000
York
Refrigerant Pressure Control (7° Open, 22° Close), S1-025-30249-700
SKU:
S1-025-30249-700
York
Solid State Cntrl Relay Dc, S1-02432008000
SKU:
S1-02432008000
York
3400 RPM Motor (1/10HP, 208-230V), S1-02425005701
SKU:
S1-02425005701
York
Control Board, S1-33109150002
SKU:
S1-33109150002
York
Bushing With Key, 1 7/16"bore, S1-02813332000
SKU:
S1-02813332000
York
24V DPDT Relay, S1-02423972000
SKU:
S1-02423972000
York
DPST Rollout Switch (175° Open, 95° Close), S1-02527733002
SKU:
S1-02527733002
York
Temperature Control (40° Open, 30° Close), S1-02535355001
SKU:
S1-02535355001
York
4" x 2" CW Blower Wheel (3/8" Bore), S1-02632626700
SKU:
S1-02632626700
York
SPDT Temperature Control (195° Open 130° Close), S1-02526366009
SKU:
S1-02526366009
York
3/4" 1/2 Natural Gas Valve (24V), S1-02527720700
SKU:
S1-02527720700
York
30" CW 3-Blade Fan, 5/8" Bore (18°), S1-02625579000
SKU:
S1-02625579000
York
SPST A/R Limit Switch, 120 Open 100 Close, S1-02526392704
SKU:
S1-02526392704
York
24V DPST Relay, S1-024-24111-000
SKU:
S1-024-24111-000
York
600v 30a 1 pole Fuse Holder, S1-025-17407-000
SKU:
S1-025-17407-000
York
6A 1-Pole Circuit Breaker (250V), S1-024-27583-000
SKU:
S1-024-27583-000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video