Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DU-03N05PTBAA1 Parts - York Central Air Conditioner
Brand:
York
SKU:
DU-03N05PTBAA1
Description
–
York Central Air Conditioner DU-03N05PTBAA1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
1725 RPM Blower Motor (1.5 HP, 208-230/460V), S1-02419623718
SKU:
S1-02419623718
York
Panel, Filter Section w/ Insulation, S1-36387539700
SKU:
S1-36387539700
York
SPST M/R Temperature Control 190° Open, S1-02532655000
SKU:
S1-02532655000
York
Damper Blade Bracket w/ Pivot, S1-029-18448-000
SKU:
S1-029-18448-000
York
Jumper Harness w/ 4 Circuit Plug, S1-025-35366-009
SKU:
S1-025-35366-009
York
Motor Pivot Bracket, S1-073-12444-700
SKU:
S1-073-12444-700
York
Enthalpy Sensor, S1-03103000000
SKU:
S1-03103000000
York
Limit Switch (240° Open, 210° Close), S1-02532694000
SKU:
S1-02532694000
York
Threaded Nylon Conduit Bushing, S1-025-26385-000
SKU:
S1-025-26385-000
York
3/8 x 1/2 R-22 3 Ton Thermal Expansion Valve, 30"Cap, S1-025-30243-000
SKU:
S1-025-30243-000
York
Motor Mounting Bracket, S1-07328176000
SKU:
S1-07328176000
York
1/4" x 2" Pulley Key, S1-001-07110-005
SKU:
S1-001-07110-005
York
39" Blower Drive Belt, 028-12422-700
SKU:
028-12422-700
York
Ignition Control Board, S1-03109161000
SKU:
S1-03109161000
York
Ball Joint, S1-02908786700
SKU:
S1-02908786700
York
SPST Rollout Switch (290° Open, 210° Close), S1-025-41313-000
SKU:
S1-025-41313-000
York
Temperature Sensor, S1-025-41274-000
SKU:
S1-025-41274-000
York
1 Groove Variable Sheave w/ 0.875" Bore, S1-02804764700
SKU:
S1-02804764700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video