Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
E1CH090A50A Parts - York Heat Pump
Brand:
York
SKU:
E1CH090A50A
Description
–
York Heat Pump E1CH090A50A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
1075 RPM 1-Speed 48 Motor (1/2 HP, 460V), S1-024-18395-700
SKU:
S1-024-18395-700
York
Suction Valve Replacement, S1-022-06802-000
SKU:
S1-022-06802-000
York
Motor Bracket, S1-02617579900
SKU:
S1-02617579900
York
Refrigerant Control (380° Open, 310° Close), S1-025-17620-009
SKU:
S1-025-17620-009
York
1/2" 33 Sq In Liquid Line Drier, S1-401023
SKU:
S1-401023
York
8.5-Ton Reversing Valve w/ 24V Coil, S1-025-33379-001
SKU:
S1-025-33379-001
York
6.75" Rain Shield, 1/2" Shaft, S1-02434554000
SKU:
S1-02434554000
York
Ambient Temperature Sensor w/ 10' Leads, S1-031-00054-706
SKU:
S1-031-00054-706
York
Neoprene Isolator Motor Hanger, S1-028-12414-700
SKU:
S1-028-12414-700
York
24" Black Fan Guard, S1-02625365000
SKU:
S1-02625365000
York
SPST Temperature Control (65' Open, 75' Close), S1-02519499001
SKU:
S1-02519499001
York
480V Crankcase Heater, S1-025-33474-480
SKU:
S1-025-33474-480
York
24V 3PDT Relay Control, S1-02419138001
SKU:
S1-02419138001
York
7.5 MFD Oval Run Capacitor (370V), S1-02420045700
SKU:
S1-02420045700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video