Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
F3EH090A50A Parts - York Heat Pump
Brand:
York
SKU:
F3EH090A50A
Description
–
York Heat Pump F3EH090A50A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
1725 RPM Blower Motor (1.5 HP, 208-230/460V), S1-02419623718
SKU:
S1-02419623718
York
1/2"ODF Liquid Line Filter Drier, S1-026-14777-712
SKU:
S1-026-14777-712
York
Sheave Fixed 1 Groove 1" Bore Ak79, S1-028-12496-000
SKU:
S1-028-12496-000
York
Housing w/ Wheel, Shaft & Bearings, S1-026-25381-700
SKU:
S1-026-25381-700
York
1" Rubber Cartridge Bearing, S1-02908623700
SKU:
S1-02908623700
York
3PNO Contactor (24V, 25A), S1-02420424700
SKU:
S1-02420424700
York
Drive Belt A36 Pl=37.3, S1-028-09573-700
SKU:
S1-028-09573-700
York
15 x 15 Blower Wheel (1" Bore), S1-02625529704
SKU:
S1-02625529704
York
1/2" x 5/8" 8 Ton TXV w/ 30" Capillary, S1-022-08919-700
SKU:
S1-022-08919-700
York
1 Groove Variable Sheave w/ 0.875" Bore, S1-02804764700
SKU:
S1-02804764700
York
1" x 23" Shaft, S1-06370930000
SKU:
S1-06370930000
York
Valve Stem Replacement, S1-022-08017-000
SKU:
S1-022-08017-000
York
1725 RPM Blower Motor (2HP, 208-230/460V), S1-02419623716
SKU:
S1-02419623716
York
Blower Housing Cutoff & Wheel, S1-026-22683-700
SKU:
S1-026-22683-700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video