Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GHGD30S41S4 Parts - York Heat Pump
Brand:
York
SKU:
GHGD30S41S4
Description
–
York Heat Pump GHGD30S41S4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Main Wiring Harness, S1-37320055004
SKU:
S1-37320055004
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
Compressor Isolator Replacement, S1-028-09519-000
SKU:
S1-028-09519-000
York
1/2" x 3/4" ODF 24v Reversing Valve, S1-025-42731-000
SKU:
S1-025-42731-000
York
208/230V 1 Phase R410A Compressor (22,300 BTU), S1-015-04077-004
SKU:
S1-015-04077-004
York
Temperature Control (80° Open, 31° Close), S1-02543293000
SKU:
S1-02543293000
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
24" Diameter 28° 1/2" CW 3 Blade Fan, S1-02642434000
SKU:
S1-02642434000
York
24" Black Fan Guard, S1-02642586000
SKU:
S1-02642586000
York
3/4" Suction Valve, S1-022-11572-000
SKU:
S1-022-11572-000
York
Pressure Control (30° Open, 60° Close), S1-02541264000
SKU:
S1-02541264000
York
.063 Refrigerant Orifice, S1-029-19387-015
SKU:
S1-029-19387-015
York
Refrigerant Control (650° Open, 450° Close), S1-02535359000
SKU:
S1-02535359000
York
35/5 MFD Round Run Capacitor (440V), S1-02425859700
SKU:
S1-02425859700
York
3/8" Filter Drier, S1-404101
SKU:
S1-404101
York
Defrost Time/Temp Control, S1-03101954000
SKU:
S1-03101954000
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
3/8" Liquid Valve, S1-022-11571-000
SKU:
S1-022-11571-000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video