Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
H1CA240A40A Parts - York Central Air Conditioner
Brand:
York
SKU:
H1CA240A40A
Description
–
York Central Air Conditioner H1CA240A40A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
600v 30a 1 pole Fuse Holder, S1-025-17407-000
SKU:
S1-025-17407-000
York
24" 3 Blade Fan, 1/2" Bore, S1-02634757000
SKU:
S1-02634757000
York
Refrigerant Control (227° Open, 170° Close), S1-025-20709-000
SKU:
S1-025-20709-000
York
15 MFD Oval Run Capacitor (370V), S1-02425900000
SKU:
S1-02425900000
York
600v 15a Time Delay Dual Fuse, S1-025-05741-900
SKU:
S1-025-05741-900
York
115V Time Delay Relay, S1-024-19865-700
SKU:
S1-024-19865-700
York
Retainer Grommet Replacement, S1-028-07362-000
SKU:
S1-028-07362-000
York
120V 60A 3PNO Contactor, S1-024-25849-701
SKU:
S1-024-25849-701
York
Motor Bracket, S1-02617579900
SKU:
S1-02617579900
York
460v 1 Ph 3/4 Hp 1075 Rpm Condensor Motor, S1-02442074000
SKU:
S1-02442074000
York
Pressure Control 23 Open 38 Close, S1-025-17620-705
SKU:
S1-025-17620-705
York
Refrigerant Control (380° Open, 310° Close), S1-025-17620-009
SKU:
S1-025-17620-009
York
Oil Pressure Control, S1-325-21463-000
SKU:
S1-325-21463-000
York
6.75" Rain Shield, 1/2" Shaft, S1-02434554000
SKU:
S1-02434554000
York
Neoprene Isolator Motor Hanger, S1-028-12414-700
SKU:
S1-028-12414-700
York
24" Black Fan Guard, S1-02625365000
SKU:
S1-02625365000
York
SPST Temperature Control (45° Open, 55° Close), S1-02519499002
SKU:
S1-02519499002
York
SPST Temperature Control (65' Open, 75' Close), S1-02519499001
SKU:
S1-02519499001
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video