Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
H1CE120A25A Parts - York Central Air Conditioner
Brand:
York
SKU:
H1CE120A25A
Description
–
York Central Air Conditioner H1CE120A25A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
24V Time Delay Relay, S1-024-20878-703
SKU:
S1-024-20878-703
York
2-Stage Cooling Circuit Board, S1-03100652000
SKU:
S1-03100652000
York
15 MFD Oval Run Capacitor (370V), S1-02425900000
SKU:
S1-02425900000
York
Refrigerant Control (230° Open, 38° Close), S1-02517620020
SKU:
S1-02517620020
York
SPST Limit Switch (70° Open, 80° Close), S1-025-27741-001
SKU:
S1-025-27741-001
York
24" Fan Orifice, S1-06389756000
SKU:
S1-06389756000
York
380/300 High Pressure Switch, S1-025-17620-017
SKU:
S1-025-17620-017
York
Distributor, S1-026-25559-000
SKU:
S1-026-25559-000
York
3.2A 1-Pole Circuit Breaker (250V), S1-02434532000
SKU:
S1-02434532000
York
24" Fan Guard, S1-026-47776-000
SKU:
S1-026-47776-000
York
Time Delay Relay, S1-024-35619-000
SKU:
S1-024-35619-000
York
24" 3-Blade Fan, 1/2" Bore, S1-02625511000
SKU:
S1-02625511000
York
208/240v Primary 24v Secondary 75va XFramer, S1-02549713000
SKU:
S1-02549713000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video