Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
H1CS180A25A Parts - York Central Air Conditioner
Brand:
York
SKU:
H1CS180A25A
Description
–
York Central Air Conditioner H1CS180A25A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
600v 30a 1 pole Fuse Holder, S1-025-17407-000
SKU:
S1-025-17407-000
York
Suction Valve Replacement, S1-022-06802-000
SKU:
S1-022-06802-000
York
24" Black Fan Guard, S1-026-31429-000
SKU:
S1-026-31429-000
York
Refrigerant Control (23° Open, 38° Close), S1-025-33451-000
SKU:
S1-025-33451-000
York
Pressure Control 460 Open 265 Close, S1-025-33450-000
SKU:
S1-025-33450-000
York
Distributor, S1-026-25559-000
SKU:
S1-026-25559-000
York
Band 90W 240V 28.7-35.7 Heater, S1-025-33474-240
SKU:
S1-025-33474-240
York
3.2A 1-Pole Circuit Breaker (250V), S1-02434532000
SKU:
S1-02434532000
York
1/2" 33 Sq In Liquid Line Drier, S1-401023
SKU:
S1-401023
York
Belly Band Motor Mount Bracket, S1-026-34756-000
SKU:
S1-026-34756-000
York
24V Time Delay Relay, S1-02420878004
SKU:
S1-02420878004
York
1100 RPM 48 Condenser Motor (1 HP, 208-230V), S1-024-27567-000
SKU:
S1-024-27567-000
York
24V 3PDT Relay Control, S1-02419138001
SKU:
S1-02419138001
York
Valve Stem Replacement, S1-022-08017-000
SKU:
S1-022-08017-000
York
24" CW 3 Blade Fan (5/8" Bore), S1-026-35443-000
SKU:
S1-026-35443-000
York
208/240v Primary 24v Secondary 75va XFramer, S1-02549713000
SKU:
S1-02549713000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video