Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
H3CE240A50B Parts - York Central Air Conditioner
Brand:
York
SKU:
H3CE240A50B
Description
–
York Central Air Conditioner H3CE240A50B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
3-4 Pole Contactor w/ Auxilliary (277V, 30-60A), S1-024-35798-000
SKU:
S1-024-35798-000
York
24V Time Delay Relay, S1-024-20878-703
SKU:
S1-024-20878-703
York
2PNO Contactor (24V, 20A), S1-02424101700
SKU:
S1-02424101700
York
Compressor Lockout Replacement, S1-025-32680-000
SKU:
S1-025-32680-000
York
Refrigerant Control (230° Open, 38° Close), S1-02517620020
SKU:
S1-02517620020
York
24" Black Fan Guard, S1-026-31429-000
SKU:
S1-026-31429-000
York
24V DPDT Relay, S1-02423972000
SKU:
S1-02423972000
York
34° CW 3-Blade Fan, 5/8" Bore, 24" Dia., S1-02635504000
SKU:
S1-02635504000
York
24V SPST Relay, S1-02424103000
SKU:
S1-02424103000
York
Distributor, S1-026-25559-000
SKU:
S1-026-25559-000
York
3.2A 1-Pole Circuit Breaker (250V), S1-02434532000
SKU:
S1-02434532000
York
Belly Band Motor Mount Bracket, S1-026-34756-000
SKU:
S1-026-34756-000
York
Time Delay Relay, S1-024-35619-000
SKU:
S1-024-35619-000
York
3-Pole Contactor (24V, 30A), S1-02441623000
SKU:
S1-02441623000
York
480V Crankcase Heater, S1-025-33474-480
SKU:
S1-025-33474-480
York
Valve Stem Replacement, S1-022-08017-000
SKU:
S1-022-08017-000
York
Refrigerant Pressure Control, 440 Open 265 Close, S1-025-33385-000
SKU:
S1-025-33385-000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video