Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HL5B048F1A Parts - York Central Air Conditioner
Brand:
York
SKU:
HL5B048F1A
Description
–
York Central Air Conditioner HL5B048F1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Main Wiring Harness, S1-37320055004
SKU:
S1-37320055004
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
Discharge Sensor, S1-03101278000
SKU:
S1-03101278000
York
3/8 x 3/8 R410A 5 Ton Thermal Expansion Valve, 30" Cap, S1-025-38739-060
SKU:
S1-025-38739-060
York
Temperature Sensor w/ 55" Leads, S1-03101276000
SKU:
S1-03101276000
York
Fossil Fuel Control Panel Kit, S1-2AC02700701
SKU:
S1-2AC02700701
York
Refrigerant Pressure Control, 650O 450C, S1-02538888001
SKU:
S1-02538888001
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
40" Compressor Harness w/ Plug, S1-02531884000
SKU:
S1-02531884000
York
7/8" ID Accumulator, S1-02625573007
SKU:
S1-02625573007
York
Refrigerant Control (30° Open, 60° Close), S1-025-38889-001
SKU:
S1-025-38889-001
York
22" Fan Wireway, S1-02813216001
SKU:
S1-02813216001
York
Ambient Temperature Sensor, S1-02532701000
SKU:
S1-02532701000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video