Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
LA300C00A5AAA1A Parts - York Air Handler
Brand:
York
SKU:
LA300C00A5AAA1A
Description
–
York Air Handler LA300C00A5AAA1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
600v 30a 1 pole Fuse Holder, S1-025-17407-000
SKU:
S1-025-17407-000
York
Rubber Cartridge Bearing, S1-029-12755-700
SKU:
S1-029-12755-700
York
Shaft Key, S1-001-07110-003
SKU:
S1-001-07110-003
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
Shaft 1.187" x 67.5", S1-00107105000
SKU:
S1-00107105000
York
Solenoid Valve, S1-025-29051-700
SKU:
S1-025-29051-700
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
Pillow Block Bearing, S1-029-22120-000
SKU:
S1-029-22120-000
York
Valve Stem Replacement, S1-022-08017-000
SKU:
S1-022-08017-000
York
600v 1.5a Dual Fuse, S1-025-27750-000
SKU:
S1-025-27750-000
York
24V DPDT Relay, S1-02423972000
SKU:
S1-02423972000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video