Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
P1HDD12N04701A Parts - York Furnace
Brand:
York
SKU:
P1HDD12N04701A
Description
–
York Furnace P1HDD12N04701A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
Natural Gas Pilot Assembly, S1-02916880700
SKU:
S1-02916880700
York
1075 RPM 3-Speed 48 Motor (1/3 HP, 115V), S1-024-24152-700
SKU:
S1-024-24152-700
York
SPST Pressure Switch (1.45" WC), S1-02632264001
SKU:
S1-02632264001
York
Main Gas Burner, S1-026-32127-700
SKU:
S1-026-32127-700
York
Fan Timer Control Module, S1-025-32816-000
SKU:
S1-025-32816-000
York
SPST Pressure Switch, S1-024-25366-001
SKU:
S1-024-25366-001
York
7.5 MFD Oval Run Capacitor (370V), S1-02420045700
SKU:
S1-02420045700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video