Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PH-07C00ATBLB2 Parts - York Furnace
Brand:
York
SKU:
PH-07C00ATBLB2
Description
–
York Furnace PH-07C00ATBLB2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
24V SPDT Relay Control, S1-02424116000
SKU:
S1-02424116000
York
3-4 Pole Contactor w/ Auxilliary (277V, 30-60A), S1-024-35798-000
SKU:
S1-024-35798-000
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
Belt 240v 70w 21.8-28.6"dia, S1-02537420240
SKU:
S1-02537420240
York
Low Refrigerant Pressure Control, S1-025-38729-000
SKU:
S1-025-38729-000
York
24" 3 Blade Fan, 1/2" Bore, S1-02635587000
SKU:
S1-02635587000
York
Low Ambient Pressure Control, S1-024-35592-000
SKU:
S1-024-35592-000
York
1-1/8 Swt Suction Valve, S1-02211584000
SKU:
S1-02211584000
York
440V 5 MFD Run Single Capacitor Flat, S1-024-20062-700
SKU:
S1-024-20062-700
York
SPST Temperature Control 10 Open, 0 Close, S1-025-37455-000
SKU:
S1-025-37455-000
York
24V DPDT Relay, S1-02423972000
SKU:
S1-02423972000
York
1 Pole Contactor (24V, 30A), S1-024-35804-000
SKU:
S1-024-35804-000
York
24V SPST Relay, S1-02424103000
SKU:
S1-02424103000
York
Refrigerant Control (625° Open, 500° Close), S1-02538728000
SKU:
S1-02538728000
York
3.2A 1-Pole Circuit Breaker (250V), S1-02434532000
SKU:
S1-02434532000
York
Defrost Time/Temp Control, S1-03101954000
SKU:
S1-03101954000
York
Belly Band Motor Mount Bracket, S1-026-34756-000
SKU:
S1-026-34756-000
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video