Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
T32AW22Z5KBZCL0001 Parts - York Furnace
Brand:
York
SKU:
T32AW22Z5KBZCL0001
Description
–
York Furnace T32AW22Z5KBZCL0001
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
Bushing With Key, 1 7/16"bore, S1-02813332000
SKU:
S1-02813332000
York
Air Pressure Tap Fitting 5/16 Hex, S1-023-16881-000
SKU:
S1-023-16881-000
York
25VA Proportional S/R Actuator (24V), S1-025-36583-000
SKU:
S1-025-36583-000
York
Refrigerant Control (23° Open, 38° Close), S1-025-33451-000
SKU:
S1-025-33451-000
York
10hp 230/460v 1800RPM 215t Motor, S1-024-26005-000
SKU:
S1-024-26005-000
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
Neoprene Isolator Motor Hanger, S1-028-12414-700
SKU:
S1-028-12414-700
York
600v 30a 1 pole Fuse Holder, S1-025-17407-000
SKU:
S1-025-17407-000
York
24V SPDT Relay Control, S1-02424116000
SKU:
S1-02424116000
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
3/4 HP, 1075 RPM Frame 48 Condenser Motor (208/230V), S1-02419879700
SKU:
S1-02419879700
York
15 MFD Oval Run Capacitor (370V), S1-02425900000
SKU:
S1-02425900000
York
2PNO Contactor (24V, 20A), S1-02424101700
SKU:
S1-02424101700
York
Damper Blade Bracket w/ Pivot, S1-029-18448-000
SKU:
S1-029-18448-000
York
Pulley, S1-028-13273-000
SKU:
S1-028-13273-000
York
Pressure Control 460 Open 265 Close, S1-025-33450-000
SKU:
S1-025-33450-000
York
Pressure Sensor 2651-005WDABT1C, S1-031-09134-000
SKU:
S1-031-09134-000
York
3.2A 1-Pole Circuit Breaker (250V), S1-02434532000
SKU:
S1-02434532000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video