Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TC180C00A6AAA1 Parts - York Air Handler
Brand:
York
SKU:
TC180C00A6AAA1
Description
–
York Air Handler TC180C00A6AAA1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
24V SPDT Relay Control, S1-02424116000
SKU:
S1-02424116000
York
Variable 1 Groove Sheave, 7/8" Bore, S1-02804807700
SKU:
S1-02804807700
York
Channel Bracket, S1-073-03071-000
SKU:
S1-073-03071-000
York
5/8 x 7/8 R-22 8 Ton Thermal Expansion Valve, 30"Cap, S1-025-33493-000
SKU:
S1-025-33493-000
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
3.2A 1-Pole Circuit Breaker (250V), S1-02434532000
SKU:
S1-02434532000
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
Blower Assembly Replacement, S1-026-25380-700
SKU:
S1-026-25380-700
York
3-Pole Contactor (24V, 30A), S1-02441623000
SKU:
S1-02441623000
York
Valve Stem Replacement, S1-022-08017-000
SKU:
S1-022-08017-000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video