Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TCGD12S21S2HA Parts - York Central Air Conditioner
Brand:
York
SKU:
TCGD12S21S2HA
Description
–
York Central Air Conditioner TCGD12S21S2HA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
9
Replacement Parts
Main Wiring Harness, S1-37320055004
SKU:
S1-37320055004
York
3/8" Liquid Valve, S1-022-11571-000
SKU:
S1-022-11571-000
York
230v1ph 10,305BTU R-22 Compressor, S1-015-03980-007
SKU:
S1-015-03980-007
York
Filter Drier Replacement, S1-029-22156-000
SKU:
S1-029-22156-000
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
18" Black Fan Guard, S1-026-49701-000
SKU:
S1-026-49701-000
York
40/5 MFD Round Dual Run Capacitor (370V), S1-02425893700
SKU:
S1-02425893700
York
3/4" Suction Valve, S1-022-11572-000
SKU:
S1-022-11572-000
York
189-227MFD 330v Round Start Capacitor, S1-02425215700
SKU:
S1-02425215700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video