Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TCGD18S41S1A Parts - York Central Air Conditioner
Brand:
York
SKU:
TCGD18S41S1A
Description
–
York Central Air Conditioner TCGD18S41S1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Main Wiring Harness, S1-37320055004
SKU:
S1-37320055004
York
Refrigerant Control (650° Open, 450° Close), S1-02535359000
SKU:
S1-02535359000
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
24" A-Base Outdoor Coil Assembly, S1-373-27820-201
SKU:
S1-373-27820-201
York
35/5MFD Round Run Capacitor (370V), S1-02423998700
SKU:
S1-02423998700
York
3/8" Liquid Valve, S1-022-11571-000
SKU:
S1-022-11571-000
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
230V 1 Phase R410A Compressor (14,620 BTU), S1-015-04075-004
SKU:
S1-015-04075-004
York
3/8" Sweat Sealed Filter Drier, S1-400503
SKU:
S1-400503
York
18" Black Fan Guard, S1-026-49701-000
SKU:
S1-026-49701-000
York
3/4" Suction Valve, S1-022-11572-000
SKU:
S1-022-11572-000
York
Refrigerant Orifice (0.048), S1-02919387038
SKU:
S1-02919387038
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video