Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XEU0112G057A Parts - York Furnace
Brand:
York
SKU:
XEU0112G057A
Description
–
York Furnace XEU0112G057A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
9
Replacement Parts
10 x 7 CW Blower Wheel (1/2" Bore), S1-02624069700
SKU:
S1-02624069700
York
Split Pin Universal Contactor- 10 PK, S1-025-19673-000
SKU:
S1-025-19673-000
York
45 (.082) Burner Orifice, S1-029-20423-045
SKU:
S1-029-20423-045
York
Flame Sensor Replacement, S1-02527773700
SKU:
S1-02527773700
York
Venter Inlet Gasket, S1-010-05450-000
SKU:
S1-010-05450-000
York
Ignition Control Module, S1-37327818001
SKU:
S1-37327818001
York
9 Circuit Plug Connector, S1-025-21191-900
SKU:
S1-025-21191-900
York
Manual Close Rollout Switch (270° Open), S1-02527747013
SKU:
S1-02527747013
York
7.5 MFD Oval Run Capacitor (370V), S1-02420045700
SKU:
S1-02420045700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video