Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XYAS13602A Parts - York Central Air Conditioner
Brand:
York
SKU:
XYAS13602A
Description
–
York Central Air Conditioner XYAS13602A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
24" Black Fan Guard, S1-02635511124
SKU:
S1-02635511124
York
230V 1 Phase R22 Scroll Compressor (47500 BTU), S1-015-03714-004
SKU:
S1-015-03714-004
York
24"dia Cw 3bld 22deg 1/2"bore, S1-02635491000
SKU:
S1-02635491000
York
Refrigerant Control (400° Open, 300° Close), S1-02533305048
SKU:
S1-02533305048
York
332V Start Relay, S1-02425035000
SKU:
S1-02425035000
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
Capacitor 161-193 MFD 250v, S1-02425075700
SKU:
S1-02425075700
York
3/8" Sweat Sealed Filter Drier, S1-400503
SKU:
S1-400503
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video