Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XYHS13301A Parts - York Heat Pump
Brand:
York
SKU:
XYHS13301A
Description
–
York Heat Pump XYHS13301A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Main Wiring Harness, S1-37320055004
SKU:
S1-37320055004
York
22" Black Fan Guard, S1-02635511122
SKU:
S1-02635511122
York
Compressor Isolator Replacement, S1-028-09519-000
SKU:
S1-028-09519-000
York
1/2" x 3/4" ODF 24v Reversing Valve, S1-025-42731-000
SKU:
S1-025-42731-000
York
Refrigerant Control (400° Open, 300° Close), S1-02533305048
SKU:
S1-02533305048
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
332/336V Start Relay, S1-024-25391-700
SKU:
S1-024-25391-700
York
40/5 MFD Round Dual Run Capacitor (370V), S1-02425893700
SKU:
S1-02425893700
York
30° CW 3-Blade Fan, 1/2" Bore, 22" Dia., S1-02634593000
SKU:
S1-02634593000
York
Defrost Control Board, S1-33101975102
SKU:
S1-33101975102
York
Temperature Sensor w/ 55" Leads, S1-03101276000
SKU:
S1-03101276000
York
Defrost Time/Temp Control, S1-03101954000
SKU:
S1-03101954000
York
1/2" 33 Sq In Liquid Line Drier, S1-401023
SKU:
S1-401023
York
SPST M/R Limit Switch, 70 Open 60 Close, S1-02531924000
SKU:
S1-02531924000
York
35/5MFD Round Run Capacitor (370V), S1-02423998700
SKU:
S1-02423998700
York
145-175MFD 250v Round Start Capacitor, S1-024-25071-700
SKU:
S1-024-25071-700
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
7/8" Accumulator Tank (60 Oz), S1-026-34090-000
SKU:
S1-026-34090-000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video