Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Y13AN22A5IAABBA Parts - York Central Air Conditioner
Brand:
York
SKU:
Y13AN22A5IAABBA
Description
–
York Central Air Conditioner Y13AN22A5IAABBA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
24V DPDT Relay, S1-024-27542-000
SKU:
S1-024-27542-000
York
3PNO Contactor (24V, 6A), S1-024-26051-000
SKU:
S1-024-26051-000
York
Ring Clamp For Motor Mount, S1-026-25568-000
SKU:
S1-026-25568-000
York
Compressor Lockout Replacement, S1-025-32680-000
SKU:
S1-025-32680-000
York
Air Pressure Tap Fitting 5/16 Hex, S1-023-16881-000
SKU:
S1-023-16881-000
York
25VA Proportional S/R Actuator (24V), S1-025-36583-000
SKU:
S1-025-36583-000
York
Distributor, S1-026-25559-000
SKU:
S1-026-25559-000
York
-.33 WC Pressure Switch, S1-02439479000
SKU:
S1-02439479000
York
3/4" NG Valve (24V), S1-025-32695-000
SKU:
S1-025-32695-000
York
3 Pole Contactor (24V, 50A), S1-024-35801-000
SKU:
S1-024-35801-000
York
Duct Temperature Sensor, S1-025-22617-000
SKU:
S1-025-22617-000
York
Rollout Switch (160°F Open, Manual Close), S1-02527747003
SKU:
S1-02527747003
York
430-265 PSI Pressure Control, S1-025-32621-000
SKU:
S1-025-32621-000
York
5 Cell Heat Exchanger Replacement, S1-373-16198-001
SKU:
S1-373-16198-001
York
Natural Gas Burner Orifice 30 (.1285), S1-029-20423-030
SKU:
S1-029-20423-030
York
Shaft Pin Damper, S1-02918436000
SKU:
S1-02918436000
York
600v 30a 1 pole Fuse Holder, S1-025-17407-000
SKU:
S1-025-17407-000
York
24V SPDT Relay Control, S1-02424116000
SKU:
S1-02424116000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video