Apply to be a TradeMaster!
Main product image of SideWinder - ECM Winding Analyzer
Magnifying glass
Hover image to zoom

SideWinder - ECM Winding Analyzer

SKU:
SW-5
Rating:
(0)
Q&A:
(0)
SideWinder - ECM Winding Analyzer
Magnifying glass
Hover image to zoom
$119.79 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
SideWinder

Diagnosing which section of an ECM motor that has a problem has never been easier.

The SideWinder is easy to use! Using the tool's first test, by rotating the motor shaft, causes the motor to generate a back-EMF voltage, which is displayed by the phase LEDs. Comparing the brightness of these LEDs shows how the three phases are working. The second test checks for any shorts or grounds between any of the windings and motor frame. The 3 LEDs display any faults.

Built to last! The SideWinder is housed in a rugged plastic case with secure latch that protects it from damage. Affordable adapters for most ECM motor in the HVAC/R industry are avaliable.

The Perfect companion for the UZ-1!

Features
  • Fits most ECM winding section connectors.
  • Inexpensive adapters available for fit the rest.
  • Uses the motors back-EMF generation to display each of the motors 3-phase conditions.
  • An unlit or out-of-amplitude indicator LED shows faults (shorts, opens) in each phase winding.
  • A second test indicates any shorts between the motor frame and any phase winding.
  • No external power needed. 9-Volt battery included.
  • Comes with a one year limited warranty.

Specs

–
Product Type:

SideWinder

Battery Type:

9V

Batteries Included:

1

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy