Shop Resideo Sale
Main product image of Adapter "A" for Universal Zebra System
Magnifying glass
Hover image to zoom

Adapter "A" for Universal Zebra System

SKU:
UZHMA
Rating:
(0)
Q&A:
(0)
Adapter "A" for Universal Zebra System
Magnifying glass
Hover image to zoom
$39.72 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Universal Zebra System

Description

–
Adapter “A” for Universal Zebra System

Adapter A is used with the UZ-1 Universal Zebra tool to troubleshoot GE, Regal-Beloit, and GENTEQ Series 2.0 and 2.3 ECM motors. It has a 16-pin motor plug (2 rows of 8 pins).

Adapter A is used with the UZ-1 Universal Zebra tool to troubleshoot these ECM motors:
  • GE, Regal-Beloit, and GENTEQ Series 2.0 ECM Motors
  • GE, Regal-Beloit, and GENTEQ Series 2.3 ECM Motors
The adapter simply plugs in to the end of the Universal Zebra's harness, and then to the motor. A magnetic overlay card is included that explains what functions the UZ-1's switches and LEDs perform for this specific series of ECM motor.

Features
  • Crystal-Clear Clamshell package with hanging hole
  • Full-Color insert with instructions
  • Package Weight: 2 oz. each
  • Standard Carton: 12 Pieces

Specs

–
Product Type:

Adapter

Used With:

Universal Zebra System

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy