Apply to be a TradeMaster!
Main product image of Motor Plug & Harness #1 for Universal Zebra System
Magnifying glass
Hover image to zoom

Motor Plug & Harness #1 for Universal Zebra System

SKU:
UZPH1
Rating:
(0)
Q&A:
(0)
Motor Plug & Harness #1 for Universal Zebra System
Magnifying glass
Hover image to zoom
$19.61 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Universal Zebra System

Description

–
Motor Plug & Harness #1 for Universal Zebra System

This plug and harness fits the common GE/Regal-Beloit/GENTEQ Series 2.0, 2.3, 2.5 and 3.0 motors. It has a 5-pin motor plug (1 row of 5 pins). The motors can be either 120V or 240V, the plug/harness allows you to test any voltage motor with EITHER 120V or 240V on your bench.

Motor Power Plug & Harness #1 is used with the UZ-1 Universal Zebra System to enable you to troubleshoot:
  • GE, Regal-Beloit, and GENTEQ Series 2.0 ECM Motors
  • GE, Regal-Beloit, and GENTEQ Series 2.3 ECM Motors
  • GE, Regal-Beloit, and GENTEQ Series 2.5 ECM Motors
  • GE, Regal-Beloit, and GENTEQ Series 3.0 ECM Motors
The Adapter simply plugs in to the end of the Universal Zebra's harness, and then to the motor. A magnetic overlay card is included that explains what functions the UZ-1's switches and LEDs perform for this specific series of ECM motor.

Features
  • Crystal-Clear Clamshell package with hanging hole
  • Full-Color insert with instructions
  • Package Weight: 2 oz. each /ul>

Specs

–
Product Type:

Plug & Harness

Used With:

Universal Zebra System

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy