Apply to be a TradeMaster!
Main product image of Motor Plug & Harness #4 for Universal Zebra System
Magnifying glass
Hover image to zoom

Motor Plug & Harness #4 for Universal Zebra System

SKU:
UZPH4
Rating:
(0)
Q&A:
(0)
Motor Plug & Harness #4 for Universal Zebra System
Magnifying glass
Hover image to zoom
$26.95 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Universal Zebra System

Description

–
Motor Plug & Harness #4 for Universal Zebra System

This plug and harness fits the newest style of Evergreen motor, called the Evergreen "IM". It is a 4-position connector.

Motor Power Plug & Harness #4 is used with the UZ-1 Universal Zebra system to enable you to troubleshoot GE, Regal-Beloit, and GENTEQ Evergreen "IM" (but NOT Evergreen "AH") Motors

The Adapter simply plugs in to the end of the Universal Zebra's harness, and then to the motor. A magnetic overlay card is included that explains what functions the UZ-1's switches and LEDs perform for this specific series of ECM motor.

Features
  • Crystal-Clear Clamshell package with hanging hole
  • Full-Color insert with instructions
  • Package Weight: 2 oz. each
  • Standard Carton: 12 Pieces
  • Specs

    –
    Product Type:

    Plug & Harness

    Used With:

    Universal Zebra System

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy