Apply to be a TradeMaster!
Main product image of 1" MNPT ActivFlo High Flowrate Water Conditioner
Magnifying glass
Hover image to zoom

1" MNPT ActivFlo High Flowrate Water Conditioner

Brand:
Zilmet
SKU:
ZAF010H
Rating:
(1)
Q&A:
(0)
1" MNPT ActivFlo High Flowrate Water Conditioner
Magnifying glass
Hover image to zoom
$827.90 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1"
Product Highlight: Warranty
15 Year Warranty

Description

–
The Zilmet ActivFlo Water Conditioner is a Whole House No-Salt Hard Water Conditioner. It imposes a catalytic action as water flows that causes calcium to form into an insoluable aragonite crystal. These crystals do not have the same bonding properties as calcium which means that they won't stick to pipework, heating elements, faucets, glassware, countertops, and more.

Product Features:
  • Improves and maintains efficiency of heating equipment
  • Up to 50% less soap and washing detergent needed
  • No spotting or marks on stainless steel sinks and counters
  • Improvement in some dry skin conditions
  • Better tasting water from the tap
  • No power required
  • Quality stainless steel housing
  • Product warranty of 15 years
  • Suitable for whole house protection
  • Reduces limescale build-up in fluid systems
  • Helps reduce scale build-up on dishwasher heating element

Specs

–
Product Type:

Water Conditioner

Inlet Size:

1"

Type:

Salt-Free

Reduction Claim:

Water Hardness

Warranty:

15 Year
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
2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy this product again from Supply House.

The price is higher than other outlets.
Pete
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?