Apply to be a TradeMaster!
Main product image of 1/2" MNPT & 1/2" FNPT Solo Stainless Steel Point of Use Water Conditioner
Magnifying glass
Hover image to zoom

1/2" MNPT & 1/2" FNPT Solo Stainless Steel Point of Use Water Conditioner

Brand:
Zilmet
SKU:
ZAF012
Rating:
(0)
Q&A:
(0)
1/2" MNPT & 1/2" FNPT Solo Stainless Steel Point of Use Water Conditioner
Magnifying glass
Hover image to zoom
$163.02 each
In Stock
In Stock
Get 452 Mon, Oct 5 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Features:
  • Improves and maintains efficiency of water fixtures and equipment Improves operation by removing existing scale
  • Flowrates down to 0.7 GPM 1/2" Male/Female NPT for in-line installation
  • Ideal for Point of Use applications, including shower heads in the home or dorm.

Specs

–
Material:

Stainless Steel

Product Type:

Water Conditioner

Connection Type:

MNPT

Connection Size:

1/2"

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy