Apply to be a TradeMaster!
Main product image of 1/2" MNPT x 1/2" FNPT ActivFlo Solo Water Conditioner
Magnifying glass
Hover image to zoom

1/2" MNPT x 1/2" FNPT ActivFlo Solo Water Conditioner

Brand:
Zilmet
SKU:
ZAF012MF
Rating:
(0)
Q&A:
(0)
1/2" MNPT x 1/2" FNPT ActivFlo Solo Water Conditioner
Magnifying glass
Hover image to zoom
$191.58 each
In Stock
In Stock
Get 3 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
1/2"
Product Highlight: Warranty
15 Year Warranty

Description

The ActivFlo Solo Water Conditioner has been specifically designed and engineered for independent component protection with applications in lower flow requirements. The same unique alloy coil provides the catalytic method for water conditioning. Calcium bicarbonate forms into aragonite which cannot adhere to surfaces. Applications include shower heads, ice makers, coffee makers, beverage dispensers, water fountains, RVs, campers, and boats.

Product Features:
  • Maintains efficiency of water fixtures and equipment
  • Improves operation by removing existing scale
  • Small installation footprint
  • Flowrates down to 0.7 GPM
  • No power required
  • Quality stainless steel housing
  • Male/Female NPT for in-line installation
  • Product warranty of 15 years
  • Reduces limescale build-up in fluid systems
  • Helps reduce scale build-up on dishwasher heating element

Specs

Product Type:

Water Conditioner

Inlet Size:

1/2"

Type:

Salt-Free

Reduction Claim:

Water Hardness

Warranty:

15 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy