Apply to be a TradeMaster!
Main product image of 3/4" MNPT ActivFlo Water Conditioner
Magnifying glass
Hover image to zoom

3/4" MNPT ActivFlo Water Conditioner

Brand:
Zilmet
SKU:
ZAF034
Rating:
(1)
Q&A:
(0)
3/4" MNPT ActivFlo Water Conditioner
Magnifying glass
Hover image to zoom
$717.26 each
In Stock
In Stock
Get 1 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Warranty
15 Year Warranty

Description

–
The Zilmet ActivFlo Water Conditioner is a Whole House No-Salt Hard Water Conditioner. It imposes a catalytic action as water flows that causes calcium to form into an insoluble aragonite crystal. These crystals do not have the same bonding properties as calcium which means that they won't stick to pipework, heating elements, faucets, glassware, countertops, and more.

Product Features:
  • Improves and maintains efficiency of heating equipment
  • Up to 50% less soap and washing detergent needed
  • No spotting or marks on stainless steel sinks and counters
  • Improvement in some dry skin conditions
  • Better tasting water from the tap
  • No power required
  • Quality stainless steel housing
  • Product warranty of 15 years
  • Suitable for whole house protection
  • Reduces limescale build-up in fluid systems
  • Helps reduce scale build-up on dishwasher heating element

Specs

–
Product Type:

Water Conditioner

Type:

Salt-Free

Inlet Size:

3/4"

Reduction Claim:

Water Hardness

Warranty:

15 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Performs as expected

Works as expected.
Paul
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy