Apply to be a TradeMaster!
Main product image of 3/8" MNPT ActivFlo Nano Water Conditioner
Magnifying glass
Hover image to zoom
3/8" MNPT ActivFlo Nano Water Conditioner
Magnifying glass
Hover image to zoom
$126.34 each
In Stock
In Stock
Get 4 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Male Thread Connection
Product Highlight: Size
3/8"

Description

ActivFlo Nano

Applications:
  • Dishwashers
  • Humidifiers
  • Ice machines
  • Coffee makers and espresso machines
  • Reverse osmosis water filtration systems
  • Commercial kitchen steamers
  • Drinking fountains


Features & Benefits:
  • Used to protect specific low flow rate water appliances from scaling issues caused by hard water
  • Improves and maintains efficiency of water based appliances and equipment
  • No power, salt, or maintenance required
  • Fully green product


Specifications:
  • Maximum Operating Temperature: 210F
  • Maximum Operating Pressure: 232 PSI
  • Product Range: Low flow
  • Connections: 3/8" MNPT
  • Size: 3.6" long
  • Optimal Flow Up To: 2.9 GPM
  • Product Warranty of 15 years

Specs

Connection Method:

MNPT x MNPT

Connection Type:

Male Thread

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy