Apply to be a TradeMaster!
Main product image of 3/4" FNPT ActivFlo Lite Water Conditioner
Magnifying glass
Hover image to zoom

3/4" FNPT ActivFlo Lite Water Conditioner

Brand:
Zilmet
SKU:
ZAFL2234
Rating:
(0)
Q&A:
(0)
3/4" FNPT ActivFlo Lite Water Conditioner
Magnifying glass
Hover image to zoom
$148.72 each
In Stock
In Stock
Get 37 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Thread Connection

Description

–
ActivFlo Lite.

Applications:
  • Point of Use (POU) application for water heaters and tankless water heaters


Features & Benefits:
  • For Point of Use with traditional water heaters and tankless water heaters
  • Improves and maintains efficiency of heating equipment
  • Product Warranty of 12 years
  • No power, salt, or maintenance required
  • Fully green product
  • Galvanic method for water conditioning


Specifications:
  • Maximum Operating Temperature: 210F
  • Maximum Operating Pressure: 232 PSI
  • Product Range: ZAFL2234
  • Connections: 3/4" FNPT
  • Optimum Working Flow Up To: 4.2 GPM
  • Max Working Flow: 12.4 GPM
  • Product Warranty of 12 years

Specs

–
Size:

3/4"

Connection Type:

Female Thread

Connection Method:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy