Apply to be a TradeMaster!
Main product image of 14 Gallon Buffer Tanks For Mixed Heating Circuits and Microloads
Magnifying glass
Hover image to zoom

14 Gallon Buffer Tanks For Mixed Heating Circuits and Microloads

Brand:
Zilmet
SKU:
ZBT-14
Rating:
(0)
Q&A:
(0)
14 Gallon Buffer Tanks For Mixed Heating Circuits and Microloads
Magnifying glass
Hover image to zoom
$690.90 each
In Stock
In Stock
Get 1 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow

Lift Gate

–
This product weighs 37 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
BUFFER TANKS FOR MIXED CIRCUITS AND MICROLOADS MAX PRESSURE 60PSIG. MAX TEMP 200-Deg F. 1-1/4" NPTF MAX VOLUME 14 GALLONS

Features & Benefits:
  • Optimal capacity for high efficiency boilers in most residential and light-commercial applications
  • Compact footprint, flush-mount fittings and side-facing sensor well for a streamlined installation
  • Air vent, drain and temperature sensor ports
  • Hardware kit includes bottom legs and wall-mount brackets for installation flexibility
  • Closed-cell urethane insulation and bonded jacket eliminate condensation problems in chilled-water applications


Specifications:
  • Max System Pressure 60 psig
  • Max Temperature 200-Deg F
  • Fluid Compatibility is Water or Glycol Mix up to 50%
  • Welded Steel Tank Material
  • 5 year limited manufacturer warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy