Shop Resideo Sale
Main product image of Buffer Tank w/ Floor & Wall-Mount Hardware (21 Gal)
Magnifying glass
Hover image to zoom

Buffer Tank w/ Floor & Wall-Mount Hardware (21 Gal)

Brand:
Zilmet
SKU:
ZBT-21
Rating:
(1)
Q&A:
(0)
Buffer Tank w/ Floor & Wall-Mount Hardware (21 Gal)
Magnifying glass
Hover image to zoom
$640.74 each
In Stock
In Stock
Get 9 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Capacity (Gallons)
21 Gallons
Product Highlight: Connection Type
NPTF Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Size
1-1/4"
Product Highlight: Material
Welded Steel

Description

–
Features:
  • Optimal capacity for high efficiency boilers in most residential and light-commercial applications
  • Compact footprint, flush-mount fittings and side-facing sensor well for a streamlined installation
  • Air vent, drain and temperature sensor ports
  • Hardware kit includes bottom legs and wall-mount brackets for installation flexibility
  • Closed-cell urethane insulation and bonded jacket eliminate condensation problems in chilled-water applications

Specs

–
Warranty:

5 Year

Capacity (Gallons):

21

Connection Type:

NPTF

Max Temp (F):

200°F

Size:

1-1/4"

Material:

Welded Steel

Tank Volume:

21 Gallons

Max Pressure (PSI):

60

Diameter (Inches):

18-1/2"

Product Type:

Buffer Tank

Max Pressure (PSIG):

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I won't buy another one.

Tank did not come with legs like the description said it would.
J
NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy