Apply to be a TradeMaster!
Main product image of 7 Gallon Buffer Tanks For Mixed Heating Circuits and Microloads
Magnifying glass
Hover image to zoom

7 Gallon Buffer Tanks For Mixed Heating Circuits and Microloads

Brand:
Zilmet
SKU:
ZBT-7
Rating:
(0)
Q&A:
(0)
7 Gallon Buffer Tanks For Mixed Heating Circuits and Microloads
Magnifying glass
Hover image to zoom
$440.26 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
BUFFER TANK FOR MIXED CIRCUITS AND MICROLOADS MAX PRESSURE 60PSIG. MAX TEMP 200-Deg F. 1" NPTF. MAX VOLUME 7 GALLONS

Features & Benefits:
  • Optimal capacity for high efficiency boilers in most residential and light-commercial applications
  • Compact footprint, flush-mount fittings and side-facing sensor well for a streamlined installation
  • Air vent, drain and temperature sensor ports
  • Hardware kit includes bottom legs and wall-mount brackets for installation flexibility
  • Closed-cell urethane insulation and bonded jacket eliminate condensation problems in chilled-water applications


Specifications:
  • Max System Pressure 60 psig
  • Max Temperature 200-Deg F
  • Fluid Compatibility is Water or Glycol Mix up to 50%
  • Welded Steel Tank Material
  • 5 year limited manufacturer warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy