| Application: | Plumbing |
|---|---|
| Warranty: | 5 Year |
| Height: | 16.5" |
| Tank Volume: | 13 Gallons |
| Max Pressure (PSI): | 150 |
| Weight (lbs): | 20 lbs |
| Connection Size: | 1" |
| Diaphragm Material: | Butyl |
| Product Type: | Expansion Tank |
| Shell Material: | Carbon Steel |
| Precharged PSI: | 38 psi |
| Diameter (Inches): | 15" |