| Shell Material: | Carbon Steel |
|---|---|
| Tank Volume: | 13 Gallons |
| Diaphragm Material: | Butyl |
| Precharged PSI: | 38 psi |
| Connection Size: | 1" |
| Height: | 20" |
| Max Pressure (PSI): | 150 |
| Weight (lbs): | 25 lbs |
| Diameter (Inches): | 15" |
| Product Type: | Expansion Tank |
| Application: | Plumbing |
| Warranty: | 5 Year |