| Precharged PSI: | 38 psi |
|---|---|
| Connection Size: | 1" |
| Product Type: | Expansion Tank |
| Warranty: | 5 Year |
| Max Pressure (PSI): | 150 |
| Weight (lbs): | 35 lbs |
| Diaphragm Material: | Butyl |
| Height: | 23.9" |
| Shell Material: | Carbon Steel |
| Diameter (Inches): | 17.7" |
| Application: | Plumbing |
| Tank Volume: | 21 Gallons |