Apply to be a TradeMaster!
Main product image of 1" FNPT 304 Stainless Steel Blue Vertical Bottom Connection Elbow Well Tank (21.1 Gal)
Magnifying glass
Hover image to zoom

1" FNPT 304 Stainless Steel Blue Vertical Bottom Connection Elbow Well Tank (21.1 Gal)

Brand:
Zilmet
SKU:
ZHP202BC
Rating:
(0)
Q&A:
(0)
1" FNPT 304 Stainless Steel Blue Vertical Bottom Connection Elbow Well Tank (21.1 Gal)
Magnifying glass
Hover image to zoom
$317.28 each
In Stock
In Stock
Get 70 Thu, Sep 24 - Fri, Sep 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Tank Volume
21.1 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
FNPT Connection

Description

Features:
  • All Weather Epoxy- polyester powder coated paint for a longer lasting, more durable finish
  • Stainless steel elbow welded directly to the base
  • Max operating pressure: 150 PSIG
  • Operating temperature: 210 - Degree F 

Specs

Tank Volume:

21.1 Gallons

Material:

Stainless Steel

Connection Type:

FNPT

Connection Size:

1-1/4"

Max Pressure (PSI):

150

Product Type:

Elbow Well Tank

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy