| Weight (lbs): | 37 lbs |
|---|---|
| Max Pressure (PSI): | 150 |
| Application: | Plumbing |
| Product Type: | Expansion Tank |
| Tank Volume: | 21 Gallons |
| Diaphragm Material: | Butyl |
| Height: | 19.1" |
| Warranty: | 5 Year |
| Connection Size: | 1" |
| Diameter (Inches): | 17.7" |
| Shell Material: | Carbon Steel |
| Precharged PSI: | 38 psi |