| Warranty: | 5 Year |
|---|---|
| Weight (lbs): | 37 lbs |
| Precharged PSI: | 38 psi |
| Connection Size: | 1" |
| Tank Volume: | 21 Gallons |
| Max Pressure (PSI): | 150 |
| Shell Material: | Carbon Steel |
| Height: | 24.9" |
| Diaphragm Material: | Butyl |
| Product Type: | Expansion Tank |
| Diameter (Inches): | 17.7" |
| Application: | Plumbing |