| Tank Volume: | 27 Gallons |
|---|---|
| Precharged PSI: | 38 psi |
| Diameter (Inches): | 19.7" |
| Application: | Plumbing |
| Height: | 26.2" |
| Connection Size: | 1-1/4" |
| Weight (lbs): | 40 lbs |
| Warranty: | 5 Year |
| Shell Material: | Carbon Steel |
| Product Type: | Expansion Tank |
| Diaphragm Material: | Butyl |
| Max Pressure (PSI): | 150 |