Shop Resideo Sale
Main product image of 1-1/4" FNPT 304 Stainless Steel Blue Vertical Bottom Connection Elbow Well Tank (27.7 Gal)
Magnifying glass
Hover image to zoom

1-1/4" FNPT 304 Stainless Steel Blue Vertical Bottom Connection Elbow Well Tank (27.7 Gal)

Brand:
Zilmet
SKU:
ZHP203BC
Rating:
(0)
Q&A:
(0)
1-1/4" FNPT 304 Stainless Steel Blue Vertical Bottom Connection Elbow Well Tank (27.7 Gal)
Magnifying glass
Hover image to zoom
$430.39 each
In Stock
In Stock
Get 3 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
27.7 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • All Weather Epoxy- polyester powder coated paint for a longer lasting, more durable finish
  • Stainless steel elbow welded directly to the base
  • Max operating pressure: 150 PSIG
  • Operating temperature: 210 - Degree F 

Specs

–
Product Type:

Elbow Well Tank

Max Pressure (PSI):

150

Connection Size:

1-1/4"

Connection Type:

FNPT

Tank Volume:

27.7 Gallons

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy