| Tank Volume: | 6 Gallons |
|---|---|
| Weight (lbs): | 13 lbs |
| Warranty: | 5 Year |
| Precharged PSI: | 38 psi |
| Product Type: | Expansion Tank |
| Application: | Plumbing |
| Max Pressure (PSI): | 150 |
| Shell Material: | Carbon Steel |
| Height: | 15" |
| Diameter (Inches): | 13" |
| Diaphragm Material: | Butyl |
| Connection Size: | 1" |