| Product Type: | Expansion Tank |
|---|---|
| Max Pressure (PSI): | 150 |
| Warranty: | 5 Year |
| Connection Size: | 1-1/4" |
| Tank Volume: | 52 Gallons |
| Shell Material: | Carbon Steel |
| Diameter (Inches): | 23.6" |
| Weight (lbs): | 64 lbs |
| Diaphragm Material: | Butyl |
| Application: | Plumbing |
| Height: | 32" |
| Precharged PSI: | 38 psi |