Shop Resideo Sale
Main product image of 1-1/4" FNPT 304 Stainless Steel Blue Vertical Bottom Connection Elbow Well Tank (79.3 Gal)
Magnifying glass
Hover image to zoom

1-1/4" FNPT 304 Stainless Steel Blue Vertical Bottom Connection Elbow Well Tank (79.3 Gal)

Brand:
Zilmet
SKU:
ZHP302BC
Rating:
(0)
Q&A:
(0)
1-1/4" FNPT 304 Stainless Steel Blue Vertical Bottom Connection Elbow Well Tank (79.3 Gal)
Magnifying glass
Hover image to zoom
$1,299.44 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 76.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
79.3 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • All Weather Epoxy- polyester powder coated paint for a longer lasting, more durable finish
  • Stainless steel elbow welded directly to the base
  • Max operating pressure: 150 PSIG
  • Operating temperature: 210 - Degree F 

Specs

–
Product Type:

Elbow Well Tank

Tank Volume:

79.3 Gallons

Max Pressure (PSI):

150

Connection Type:

FNPT

Connection Size:

1-1/4"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy