| Warranty: | 5 Year |
|---|---|
| Max Pressure (PSI): | 150 |
| Weight (lbs): | 158 lbs |
| Diameter (Inches): | 29.5" |
| Precharged PSI: | 38 psi |
| Diaphragm Material: | Butyl |
| Application: | Plumbing |
| Height: | 42.8" |
| Connection Size: | 1-1/4" |
| Product Type: | Expansion Tank |
| Shell Material: | Carbon Steel |
| Tank Volume: | 119 Gallons |