| Product Type: | Expansion Tank |
|---|---|
| Weight (lbs): | 175 lbs |
| Max Pressure (PSI): | 150 |
| Warranty: | 5 Year |
| Precharged PSI: | 38 psi |
| Height: | 52.8" |
| Application: | Plumbing |
| Tank Volume: | 132 Gallons |
| Shell Material: | Carbon Steel |
| Diameter (Inches): | 29.5" |
| Connection Size: | 1-1/4" |
| Diaphragm Material: | Butyl |