Shop Resideo Sale
Main product image of 3/4" MNPT Vertical Hydronic Expansion Tank w/ Metal Base 39.6 Gal
Magnifying glass
Hover image to zoom

3/4" MNPT Vertical Hydronic Expansion Tank w/ Metal Base 39.6 Gal

Brand:
Zilmet
SKU:
ZHT150
Rating:
(0)
Q&A:
(0)
3/4" MNPT Vertical Hydronic Expansion Tank w/ Metal Base 39.6 Gal
Magnifying glass
Hover image to zoom
$716.68 each
In Stock
In Stock
Get 95 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 55 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
39.6 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • External baked on epoxy-polyester coating provides a durable, appliance like finish
  • Max operating pressure (2.1 gal): 75 PSIG
  • Operating temperature: 210 Degree F

Specs

–
Max Pressure (PSI):

60

Product Type:

Expansion Tank

Connection Size:

3/4"

Connection Type:

MNPT

Material:

Stainless Steel

Tank Volume:

39.6 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy